BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 2-1/2"W

AMERICAN LOCK| Zoro #: G1581885| Mfr #: A700N

$35.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 2-1/2"Number of Pins: 5Rekeyable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581885 Mfr #: A700N
Body Width: 2-1/2"Number of Pins: 5
Rekeyable: YesOpens with Key No.: 27234
Shackle Material: Boron Hardened SteelHigh Security: Yes
Shackle Height: 1-1/16"Padlock Body Shape: Round
Body Material: SteelIncludes: Keys
Body Dia.: 2-1/2"Item: Keyed Padlock
Body Color: SilverShackle Dia.: 7/16"
Key Type: DifferentControl Key Registration Required: No
Shackle Width: 15/16"Shackle Type: Open
Number of Keys: 2Body Thickness: 1-1/8"
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-1/16 In., Shackle Width 15/16 In., Shackle Material Boron Hardened Steel, Body Width 2-1/2 In., Body Thickness 1-1/8 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 27234, Body Color Silver, Body Dia. 2-1/2 In., High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Open

Reviews