DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 2-1/2"W

AMERICAN LOCK| Zoro #: G1692765| Mfr #: A748

$73.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Finish: Chrome Plated
High Security: Yes
Control Key Registration Required: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692765 Mfr #: A748
Body Finish: Chrome PlatedHigh Security: Yes
Control Key Registration Required: NoBody Thickness: 1"
Number of Pins: 6Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 1"
Body Width: 2-1/2"Includes: Keys
Shackle Type: OpenKey Type: Different
Shackle Material: Boron AlloyRekeyable: Yes
Body Color: SilverItem: Keyed Padlock
Shackle Width: 15/16"Body Height: 2-1/2"
Shackle Dia.: 7/16"Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Boron Alloy, Body Height 2-1/2 In., Body Width 2-1/2 In., Body Thickness 1 In., Body Material Steel, Number of Pins 6, Key Type Different, Control Key Registration Required No, Includes Keys, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews