Keyed Padlock, Different, 2-7/8"W

AMERICAN LOCK |Zoro #: G1536945|Mfr #: A2001N

$26.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1536945 Mfr #: A2001N
Body Color: GrayShackle Dia.: 3/8"
Number of Pins: 6Body Dia.: 2-7/8"
Shackle Height: 1-23/32"Shackle Width: 1-9/32"
Shackle Type: HiddenBody Material: Zinc
Item: Keyed PadlockPadlock Body Shape: Round
High Security: YesRekeyable: Yes
Body Thickness: 1-1/2"Body Width: 2-7/8"
Shackle Material: Boron AlloyKey Type: Different
Country of Origin (subject to change): Mexico

Product Description

Keyed Padlock, BumpStop, Shackle Dia. 3/8 In., Shackle Height 1-23/32 In., Shackle Width 1-9/32 In., Key Type Different, Shackle Material Boron, Body Size Width 2-7/8 In., Body Size Thickness 1-1/2 In., Body Material Zinc, Round, Grey, Weatherability Some Corrosion Resistance, Shackle Configuration Hidden, Heavy-Duty High Security, Includes 2 Brass Keys.

Product Reviews

Save 15% when you sign up for Z-mail.