PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 2"W

AMERICAN LOCK| Zoro #: G1756815| Mfr #: A5200COV

$25.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: SteelShackle Type: OpenShackle Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756815 Mfr #: A5200COV
Body Material: SteelShackle Type: Open
Shackle Dia.: 5/16"Body Width: 2"
Key Type: DifferentShackle Material: Boron Hardened Steel
Body Color: GrayBody Height: 2-3/16"
Includes: Two keysItem: Keyed Padlock
Weather Resistant: YesBody Thickness: 3/4"
Opens with Key No.: 26453Control Key Registration Required: No
High Security: YesNumber of Keys: 2
Padlock Body Shape: RectangularShackle Width: 3/4"
Shackle Height: 1-1/8"Number of Pins: 5
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 26453, Body Color Gray, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews