KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

AMERICAN LOCK| Zoro #: G0639624| Mfr #: A5260COV

$20.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 3/8"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639624 Mfr #: A5260COV
Number of Pins: 5Shackle Dia.: 3/8"
Includes: Two keysBody Material: Steel
Shackle Material: Boron Hardened SteelBody Width: 2"
Shackle Width: 3/4"Key Type: Different
Padlock Body Shape: RectangularBody Thickness: 3/4"
Opens with Key No.: 45236Shackle Height: 1-1/8"
Shackle Type: OpenWeather Resistant: Yes
Item: Keyed PadlockHigh Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Height: 2-3/16"Body Color: Gray
Country of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Boron Hardened Steel, Body Height 2-3/16 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Opens with Key No. 45236, Includes Two Keys, Body Color Gray, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews