Keyed Padlock, Different, 2"W

AMERICAN LOCK| Zoro #: G1491147| Mfr #: A5460

$66.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 3/8"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491147 Mfr #: A5460
Number of Pins: 5Shackle Dia.: 3/8"
Body Material: Stainless steelShackle Material: Stainless Steel
Body Width: 2"Shackle Width: 3/4"
Key Type: DifferentPadlock Body Shape: Round
Body Thickness: 3/4"Rekeyable: Yes
Shackle Height: 1-1/8"Shackle Type: Extended
Weather Resistant: YesItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Number of Keys: 2Body Height: 1-7/8"
Body Color: SilverCountry of Origin (subject to change): Mexico

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-1/8 In., Shackle Width 3/4 In., Shackle Material Stainless Steel, Body Height 1-7/8 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Stainless Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Extended

Reviews