Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Black, 1-7/8"H

  • Zoro #: G0070962
  • Mfr #: A1106KABLK35687

$18.89

Details
  • Number of Pins: 5
  • Number of Keys: 2
  • Shackle Type: Open
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Lock #A1106KABLK35687 Specifications

  • Zoro #: G0070962
  • Mfr #: A1106KABLK35687
Number of Pins: 5 Number of Keys: 2
Shackle Type: Open Body Width: 1-1/2"
Shackle Dia.: 1/4" Body Material: Aluminum
Item: Lockout Padlock Shackle Material: Chrome Plated Hardened Steel
Key Type: Alike Body Color: Black
Body Height: 1-7/8" Green Certification or Other Recognition: UL Environment Claims Validation
Shackle Height: 1-1/2" Standards: OSHA 1910.147
Features: -1 Body Finish: Anodized
Body Thickness: 3/4" Shackle Width: 3/4"
Country of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Anodized, Body Color Black, Shackle Type Open, Number of Keys 2, Number of Pins 5

Reviews of American Lock #A1106KABLK35687