American Lock
Lockout Padlock, KA, Black, 1-7/8"H
Mfr # A1107KABLK
Zoro # G0153553
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H A1107KABLU
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H A1107KAGRN
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1107KACLR
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H A1107KAORJ
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red A1107RED
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1106KACLR51252
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 410S6TEAL
- ZORO SELECT Lockout Padlock, KD, Green, 2"H 48JR40
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 7062
- American Lock Lockout Padlocks