Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Blue, 1-7/8"H

  • Zoro #: G0070752
  • Mfr #: A1105KABLU

$13.11

Details
  • Shackle Material: Brass
  • Body Finish: Anodized
  • Number of Pins: 5
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Lock #A1105KABLU Specifications

  • Zoro #: G0070752
  • Mfr #: A1105KABLU
Shackle Material: Brass Body Finish: Anodized
Number of Pins: 5 Item: Lockout Padlock
Body Width: 1-1/2" Shackle Dia.: 1/4"
Body Thickness: 3/4" Standards: OSHA 1910.147
Body Color: Blue Key Type: Keyed Alike
Body Height: 1-7/8" Shackle Height: 1"
Number of Keys: 2 Green Certification or Other Recognition: UL Environment Claims Validation
Shackle Width: 3/4" Body Material: Aluminum
Shackle Type: Open Country of Origin (subject to change): Mexico

Description

Zoro's lockout padlocks are color-keyed to various functions. Take a look at the features for American Lock Lockout Padlock. Body Material: Aluminum, Key Type: Alike, Body Color: Blue.

Reviews of American Lock #A1105KABLU