Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Padlock, KA, Brown, 1-7/8"H

  • Zoro #: G0070996
  • Mfr #: A1106KABRN54331
$10.33
  • Features: Padlocks In The Set are Opened By The Same Key So Only One Key is Necessary to Open Numerous Padlocks
  • Number of Keys: 2
  • Body Width: 1 1/2 in
See full product details
Orders over $75 ship free.

American Lock #A1106KABRN54331 Specifications

  • Zoro #: G0070996
  • Mfr #: A1106KABRN54331
Features: Padlocks In The Set are Opened By The Same Key So Only One Key is Necessary to Open Numerous Padlocks Number of Keys: 2
Body Width: 1 1/2 in Green Certification or Other Recognition: UL Environment Claims Validated
Shackle Dia.: 1/4 in Body Height: 1 7/8 in
Standards: OSHA 1910.147 Shackle Height: 1 1/2 in
Item: Lockout Padlock Shackle Width: 3/4 in
Shackle Material: Chrome Plated Hardened Steel Key Type: Alike
Body Material: Aluminum Number of Pins: 5
Body Finish: Anodized Body Thickness: 3/4 in
Body Color: Brown Shackle Type: Open
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Standards OSHA 1910.147, Body Height 1 7/8 in, Body Finish Anodized, Body Color Brown, Shackle Type Open

Reviews of American Lock #A1106KABRN54331