Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KA, Green, 1-7/8"H

  • Zoro #: G0070761
  • Mfr #: A1105KAGRN

$13.68

Details
  • Key Type: Keyed Alike
  • Number of Keys: 2
  • Body Finish: Anodized
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Lock #A1105KAGRN Specifications

  • Zoro #: G0070761
  • Mfr #: A1105KAGRN
Key Type: Keyed Alike Number of Keys: 2
Body Finish: Anodized Body Color: Green
Opens with Key No.: 13352 Body Material: Aluminum
Shackle Height: 1" Body Height: 1-7/8"
Standards: OSHA 1910.147 Item: Lockout Padlock
Body Width: 1-1/2" Number of Pins: 5
Shackle Material: Brass Green Certification or Other Recognition: UL Environment Claims Validation
Shackle Dia.: 1/4" Shackle Type: Open
Shackle Width: 3/4" Body Thickness: 3/4"
Country of Origin (subject to change): Mexico

Description

Lockout padlocks vary by color, body material, key type, shackle dimensions and compatibilities. Here is some additional information about American Lock Lockout Padlock. Body Material: Aluminum, Key Type: Alike, Body Color: Green.

Reviews of American Lock #A1105KAGRN