Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Padlock, KA, Red, 1-7/8"H

  • Zoro #: G0070926
  • Mfr #: A1106KARED16274

$14.82

  • Item: Lockout Padlock
  • Shackle Type: Open
  • Body Material: Aluminum
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lock #A1106KARED16274 Specifications

  • Zoro #: G0070926
  • Mfr #: A1106KARED16274
Item: Lockout Padlock Shackle Type: Open
Body Material: Aluminum Shackle Dia.: 1/4"
Body Color: Red Number of Keys: 2
Number of Pins: 5 Key Type: Alike
Body Width: 1-1/2" Body Thickness: 3/4"
Shackle Height: 1-1/2" Green Certification or Other Recognition: UL Environment Claims Validated
Standards: OSHA 1910.147 Shackle Material: Chrome Plated Hardened Steel
Body Finish: Anodized Features: Padlocks In The Set are Opened By The Same Key So Only One Key is Necessary to Open Numerous Padlocks
Shackle Width: 3/4" Body Height: 1-7/8"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Lockout padlocks are often used as part of a lockout tagout kit that also includes tags identifying the person doing the lock-and-tag. Here is some additional information about American Lock Lockout Padlock. Body Material: Aluminum, Key Type: Alike, Body Color: Red.

Reviews of American Lock #A1106KARED16274