Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lockout Padlock, KD, Black, 1-7/8"H

  • Zoro #: G0070874
  • Mfr #: A1106BLK

$10.65

Details
  • Number of Pins: 5
  • Key Type: Different
  • Shackle Dia.: 1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Lock #A1106BLK Specifications

  • Zoro #: G0070874
  • Mfr #: A1106BLK
Number of Pins: 5 Key Type: Different
Shackle Dia.: 1/4" Body Width: 1-1/2"
Shackle Height: 1-1/2" Standards: OSHA 1910.147
Green Certification or Other Recognition: UL Environment Claims Validation Shackle Type: Open
Body Height: 1-7/8" Shackle Material: Boron
Body Finish: Anodized Body Thickness: 3/4"
Body Material: Aluminum Body Color: Black
Item: Lockout Padlock Shackle Width: 3/4"
Country of Origin (subject to change): Mexico

Description

Lockout padlocks are sometimes required by US federal regulations. Here is some additional information about American Lock Lockout Padlock. Body Material: Aluminum, Key Type: Different, Body Color: Black.

Reviews of American Lock #A1106BLK