American Lock
Lockout Padlock, KD, Blue, 1-7/8"H
- Zoro #: G0070856
- Mfr #: A1106BLU
Hover or click to zoom Tap to zoom
Key Features
- Body Finish: Anodized
- Body Height: 1 7/8 in
- Body Material: Aluminum
- Body Thickness: 3/4 in
- Body Width: 1 1/2 in
- Includes: (2) Keys
- Key Type: Keyed Different
- Shackle Dia.: 1/4 in
$19.34
Subtotal: $19.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand American Lock
- MFR #A1106BLU
- Zoro #G0070856
- Country of OriginMexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 7/8 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Body Dimensions (H x W)_Combined | 1 7/8 in x 1 1/2 in |
Details
Body Color | Blue |
Body Finish | Anodized |
Body Material | Aluminum |
Body Thickness | 3/4 in |
Includes | (2) Keys |
Key Type | Keyed Different |
Shackle Dia. | 1/4 in |
Shackle Material | Boron |
Shackle Type | Open |
Standards | OSHA 1910.147 |
Green Certification or Other Recognition | UL Environment Claims Validated |
Number of Pins | 5 |
Item | Lockout Padlock |
Locking Mechanism | 5-Pin Tumbler |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Reviews of American Lock #A1106BLU
Explore more
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 A1105KAS6YLW
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H A1107KARED
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H A1106KAGRN55686
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H A1107KAGRN
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 A1105KAS12BLU
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 A1105KAS12GRN
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 72/30 KA X 6
- ZING Lockout Padlock, KA, Black, 3"H 7077
- BRADY Padlock, 6 Pins, Yellow, PK6 SDPL-YLW-38ST-KD6
- BRADY WORLDWIDE Brady Cable Safety Padlock W/ Label, 4-3/16"H Clearance Steel Cable, Green 146123
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" P NYL-PRP-38PL-KA3PK
- American Lock Lockout Padlocks