American Lock
Lockout Padlock, KD, Green, 1-7/8"H
Mfr # A1105GRN
Zoro # G0070673
$18.62
37% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in
Explore More Products
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue A1105BLU
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red A1105RED
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H A1105BLK
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H A1106KAYLW22165
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H A1105KARED
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H A1107KAPRP
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 48JT29
- BRADY Brady Cable Safety Padlocks, Keyed Alike, 4-3/16"H Steel Cable, Green, 6/Pack 146131
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H 74/40 KA BROWN
- American Lock Lockout Tagout