American Lock
Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green
Mfr # A1106GRN
Zoro # G0070865
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Height 1 7/8 in
- Body Material Aluminum
- Body Thickness 3/4 in
- Body Width 1 1/2 in
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H A1106BRN
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H A1106PRP
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H A1106ORJ
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 A1106KAS6YLW
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H A1107KABLK
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3 A1106KAS3RED
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H A1105KACLR
- AMERICAN LOCK American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key 045-A1105ORJ
- SESAMEE Alum Safety Lockout Padlock, KD, Green 90215
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 72 /40 KAx6 Orange
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H 406TEAL
- American Lock Lockout Tagout