KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KD, Orange, 1-7/8"H

AMERICAN LOCK| Zoro #: G0236826| Mfr #: A1107ORJ

$13.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236826 Mfr #: A1107ORJ
Number of Pins: 5Shackle Dia.: 1/4"
Body Material: AluminumShackle Material: Chrome Plated Hardened Steel
Body Width: 1-1/2"Shackle Width: 3/4"
Key Type: DifferentBody Thickness: 3/4"
Shackle Height: 3"Shackle Type: Extended
Body Finish: AnodizedItem: Lockout Padlock
Green Certification or Other Recognition: UL Environment Claims ValidationNumber of Keys: 2
Body Height: 1-7/8"Standards: OSHA 1910.147
Body Color: OrangeCountry of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Anodized, Body Color Orange, Shackle Type Extended, Number of Keys 2, Number of Pins 5

Reviews