Lockout Padlock, KD, Yellow, 1-7/8"H

AMERICAN LOCK| Zoro #: G0236817| Mfr #: A1107YLW

$12.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: AluminumBody Finish: AnodizedShackle Type: Extended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236817 Mfr #: A1107YLW
Body Material: AluminumBody Finish: Anodized
Shackle Type: ExtendedGreen Certification or Other Recognition: UL Environment Claims Validation
Shackle Dia.: 1/4"Body Width: 1-1/2"
Shackle Material: Chrome Plated Hardened SteelKey Type: Different
Body Height: 1-7/8"Item: Lockout Padlock
Body Thickness: 3/4"Shackle Height: 3"
Number of Keys: 2Shackle Width: 3/4"
Standards: OSHA 1910.147Number of Pins: 5
Body Color: YellowCountry of Origin (subject to change): Mexico

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Body Thickness 3/4 In., Standards OSHA 1910.147, UL Environment Claims Validation, Body Height 1-7/8 In., Body Finish Anodized, Body Color Yellow, Shackle Type Extended, Number of Keys 2, Number of Pins 5

Reviews