Standard Keyed Cam Lock, Key Different

AMERICAN LOCK| Zoro #: G2175467| Mfr #: AWWGPTCL6814A

$6.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175467 Mfr #: AWWGPTCL6814A
Number of Pins: 5Opens With: Key
Key Type: DifferentUnlocking Radius (Deg.): 90
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 3/4
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Includes: 9 Different CamsUnlock Turn Direction: Left
Head Dia. (In.): 15/16Finish: Bright Nickel
Item: Pin Tumbler Mail Box LockMax. Latching Distance (In.): 7/16
For Door Thickness (In.): 1-1/2Country of Origin (subject to change): China

Product Description

Pin Tumbler Mail Box Lock, Type Keyed Different, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Cam Length 3/4 In, For Door Thickness Various In, Unlock Turn Direction Left, Unlocking Radius 90 Deg, Number of Pins 5, Includes 9 Different Cams