Standard Keyed Cam Lock, Key C346A

AMERICAN LOCK| Zoro #: G0100317| Mfr #: ADCL13803KA-C346A

$6.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Unlocking Radius (Deg.): 90 or 180
Cam Lock Type: Standard Keyed Cam Lock
Number of Keys: 2

Technical Specifications

Zoro #: G0100317 Mfr #: ADCL13803KA-C346A
Unlocking Radius (Deg.): 90 or 180Cam Lock Type: Standard Keyed Cam Lock
Number of Keys: 2Head Dia. (In.): 15/16
Opens With: KeyNumber of Pins: 5
Key Type: AlikeMax. Latching Distance (In.): 1-23/32
Item: Disc Cam LockFor Door Thickness (In.): 1-1/8
Cam Length (In.): 1-3/8Unlock Turn Direction: Left
Cam Width (In.): 5/8Includes: Removable Flat Cam, Reversible Offset Cams
Finish: Bright BrassMounting Hole Dia. (In.): 3/4
Offset (In.): 11/32Key Number: C346A
Weather Resistant: NoCountry of Origin (subject to change): China

Product Description

Disc Cam Lock, Type Keyed Alike, Finish Bright Brass, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 1 3/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 1-1/32, 1-3/8, 1-23/32 In, For Door Thickness 1 1/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Key Number C346A, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Product Reviews