Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Standard Keyed Cam Lock, Key C346A

  • Zoro #: G0100511
  • Mfr #: ADCL13814AKA-C346A

$6.95

Details
  • Offset (In.): 11/32
  • Includes: Removable Flat Cam, Reversible Offset Cams
  • Key Number: C346A
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

American Lock #ADCL13814AKA-C346A Specifications

  • Zoro #: G0100511
  • Mfr #: ADCL13814AKA-C346A
Offset (In.): 11/32 Includes: Removable Flat Cam, Reversible Offset Cams
Key Number: C346A Weather Resistant: No
Mounting Hole Dia. (In.): 3/4 Key Type: Alike
Head Dia. (In.): 15/16" Number of Keys: 2
For Door Thickness (In.): 1-1/8" Number of Pins: 5
Unlocking Radius (Deg.): 90 or 180 Cam Length (In.): 1-3/8"
Max. Latching Distance (In.): 1-23/32" Cam Width (In.): 5/8"
Opens With: Key Item: Disc Cam Lock
Unlock Turn Direction: Left Mounting Hole Dia.: 3/4"
Finish: Bright Nickel For Use With: To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Cam Lock Type: Standard Keyed Cam Lock Country of Origin (subject to change): China

Description

Cam locks are available in a variety of key types including keyed-alike, non-keyed, combination, and more. Here are some important details for American Lock Disc Cam Lock. Finish: Bright Nickel, Key Type: Alike, Includes: Removable Flat Cam, Reversible Offset Cams.

Reviews of American Lock #ADCL13814AKA-C346A