Standard Keyed Cam Lock, Key C413A

AMERICAN LOCK| Zoro #: G0100527| Mfr #: ADCL13814AKA-C413A

$6.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Pins: 5
Key Type: Alike
Mounting Hole Dia. (In.): 3/4

Technical Specifications

Zoro #: G0100527 Mfr #: ADCL13814AKA-C413A
Number of Pins: 5Key Type: Alike
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 1-3/8
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Number of Keys: 2Item: Disc Cam Lock
Includes: Removable Flat Cam, Reversible Offset CamsOpens With: Key
Head Dia. (In.): 15/16Unlock Turn Direction: Left
Offset (In.): 11/32Key Number: C413A
Max. Latching Distance (In.): 1-23/32Unlocking Radius (Deg.): 90 or 180
For Door Thickness (In.): 1-1/8Cam Width (In.): 5/8
Finish: Bright NickelCountry of Origin (subject to change): China

Product Description

Disc Cam Lock, Type Keyed Alike, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 1 3/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 1-1/32, 1-3/8, 1-23/32 In, For Door Thickness 1 1/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Key Number C413A, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Product Reviews