Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0100353
  • Mfr #: ADCL16803KA-C413A

$9.06

  • Cam Width (In.): 5/8"
  • Finish: Bright Brass
  • Number of Pins: 5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lock #ADCL16803KA-C413A Specifications

  • Zoro #: G0100353
  • Mfr #: ADCL16803KA-C413A
Cam Width (In.): 5/8" Finish: Bright Brass
Number of Pins: 5 Opens With: Key
Mounting Hole Dia.: 3/4" Weather Resistant: No
For Door Thickness (In.): 1-1/2" Max. Latching Distance (In.): 2-3/32"
Unlocking Radius (Deg.): 90 or 180 Unlock Turn Direction: Left
Number of Keys: 2 Offset (In.): 11/32
Head Dia. (In.): 15/16" Item: Disc Cam Lock
For Use With: To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More Includes: Removable Flat Cam, Reversible Offset Cams
Mounting Hole Dia. (In.): 3/4 Key Type: Alike
Cam Lock Type: Standard Keyed Cam Lock Cam Length (In.): 1-3/4"
Key Number: C413A Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Keyed Cam Lock, Key Type Alike, Bright Brass Finish, Key Number C413A, Weather Resistant No, For Door Thickness (In.) 1-1/2, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 2-3/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 1-3/4, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5

Reviews of American Lock #ADCL16803KA-C413A