Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Standard Keyed Cam Lock, Key C413A

AMERICAN LOCK| Zoro #: G0100414| Mfr #: ADCL5814AKA-C413A

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Key Type: Alike
Mounting Hole Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100414 Mfr #: ADCL5814AKA-C413A
Number of Pins: 5Key Type: Alike
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 5/8
Cam Lock Type: Standard Keyed Cam LockWeather Resistant: No
Number of Keys: 2Item: Disc Cam Lock
Includes: Removable Flat Cam, Reversible Offset CamsOpens With: Key
Head Dia. (In.): 15/16Unlock Turn Direction: Left
Offset (In.): 11/32Key Number: C413A
Max. Latching Distance (In.): 31/32Unlocking Radius (Deg.): 90 or 180
For Door Thickness (In.): 3/8Cam Width (In.): 5/8
Finish: Bright NickelCountry of Origin (subject to change): China

Description

Disc Cam Lock, Type Keyed Alike, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 5/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 9/32, 5/8, 31/32 In, For Door Thickness 3/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Key Number C413A, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Reviews