Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C413A

  • Zoro #: G0100441
  • Mfr #: ADCL7814AKA-C413A

$4.64

  • Key Type: Alike
  • Weather Resistant: No
  • Mounting Hole Dia. (In.): 3/4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lock #ADCL7814AKA-C413A Specifications

  • Zoro #: G0100441
  • Mfr #: ADCL7814AKA-C413A
Key Type: Alike Weather Resistant: No
Mounting Hole Dia. (In.): 3/4 Item: Disc Cam Lock
Key Number: C413A Opens With: Key
Includes: Removable Flat Cam, Reversible Offset Cams Cam Width (In.): 5/8"
Unlocking Radius (Deg.): 90 or 180 Max. Latching Distance (In.): 1-7/32"
Cam Length (In.): 7/8" Mounting Hole Dia.: 3/4"
For Door Thickness (In.): 5/8" Unlock Turn Direction: Left
Cam Lock Type: Standard Keyed Cam Lock Head Dia. (In.): 15/16"
Number of Keys: 2 For Use With: To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Offset (In.): 11/32 Number of Pins: 5
Finish: Bright Nickel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Keyed Cam Lock, Key Type Alike, Bright Nickel Finish, Key Number C413A, Weather Resistant No, For Door Thickness (In.) 5/8, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 1-7/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 7/8, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5

Reviews of American Lock #ADCL7814AKA-C413A