Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key C415A

  • Zoro #: G0100301
  • Mfr #: ADCL11803KA-C415A

$6.77

  • Number of Pins: 5
  • For Door Thickness (In.): 7/8"
  • Unlock Turn Direction: Left
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Lock #ADCL11803KA-C415A Specifications

  • Zoro #: G0100301
  • Mfr #: ADCL11803KA-C415A
Number of Pins: 5 For Door Thickness (In.): 7/8"
Unlock Turn Direction: Left Includes: Removable Flat Cam, Reversible Offset Cams
Cam Length (In.): 1-1/8" Head Dia. (In.): 15/16"
Opens With: Key Key Type: Alike
Number of Keys: 2 Offset (In.): 11/32
For Use With: To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More Cam Lock Type: Standard Keyed Cam Lock
Unlocking Radius (Deg.): 90 or 180 Key Number: C415A
Cam Width (In.): 5/8" Weather Resistant: No
Item: Disc Cam Lock Mounting Hole Dia.: 3/4"
Mounting Hole Dia. (In.): 3/4 Finish: Bright Brass
Max. Latching Distance (In.): 1-15/32" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Keyed Cam Lock, Key Type Alike, Bright Brass Finish, Key Number C415A, Weather Resistant No, For Door Thickness (In.) 7/8, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 1-15/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 1-1/8, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5

Reviews of American Lock #ADCL11803KA-C415A