THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Standard Keyed Cam Lock, Key C415A

AMERICAN LOCK| Zoro #: G0100335| Mfr #: ADCL13803KA-C415A

$6.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Type: Alike
Number of Keys: 2
Item: Disc Cam Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100335 Mfr #: ADCL13803KA-C415A
Key Type: AlikeNumber of Keys: 2
Item: Disc Cam LockWeather Resistant: No
Max. Latching Distance (In.): 1-23/32Head Dia. (In.): 15/16
Cam Lock Type: Standard Keyed Cam LockCam Width (In.): 5/8
Unlock Turn Direction: LeftNumber of Pins: 5
Includes: Removable Flat Cam, Reversible Offset CamsUnlocking Radius (Deg.): 90 or 180
Opens With: KeyMounting Hole Dia. (In.): 3/4
Offset (In.): 11/32Key Number: C415A
Finish: Bright BrassFor Door Thickness (In.): 1-1/8
Cam Length (In.): 1-3/8Country of Origin (subject to change): China

Description

Disc Cam Lock, Type Keyed Alike, Finish Bright Brass, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 1 3/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 1-1/32, 1-3/8, 1-23/32 In, For Door Thickness 1 1/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Key Number C415A, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Reviews