Standard Keyed Cam Lock, Key C415A

AMERICAN LOCK| Zoro #: G0100213| Mfr #: ADCL3803KA-C415A

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Unlocking Radius (Deg.): 90 or 180
Cam Lock Type: Standard Keyed Cam Lock
Number of Keys: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100213 Mfr #: ADCL3803KA-C415A
Unlocking Radius (Deg.): 90 or 180Cam Lock Type: Standard Keyed Cam Lock
Number of Keys: 2Head Dia. (In.): 15/16
Opens With: KeyNumber of Pins: 5
Key Type: AlikeMax. Latching Distance (In.): 23/32
Item: Disc Cam LockFor Door Thickness (In.): 1/8
Cam Length (In.): 3/8Unlock Turn Direction: Left
Cam Width (In.): 5/8Includes: Removable Flat Cam, Reversible Offset Cams
Finish: Bright BrassMounting Hole Dia. (In.): 3/4
Offset (In.): 11/32Key Number: C415A
Weather Resistant: NoCountry of Origin (subject to change): China

Description

Disc Cam Lock, Type Keyed Alike, Finish Bright Brass, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 3/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 3/8, 23/32 In, For Door Thickness 1/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Key Number C415A, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Reviews