Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Standard Keyed Cam Lock, Key Different

AMERICAN LOCK| Zoro #: G2020487| Mfr #: ADCL11803

$5.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Keys: 2
Includes: Removable Flat Cam, Reversible Offset Cams
Cam Length (In.): 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020487 Mfr #: ADCL11803
Number of Keys: 2Includes: Removable Flat Cam, Reversible Offset Cams
Cam Length (In.): 1-1/8For Door Thickness (In.): 7/8
Key Type: DifferentUnlock Turn Direction: Left
Offset (In.): 11/32Finish: Bright Brass
Cam Width (In.): 5/8Cam Lock Type: Standard Keyed Cam Lock
Opens With: KeyHead Dia. (In.): 15/16
Unlocking Radius (Deg.): 90 or 180Mounting Hole Dia. (In.): 3/4
Number of Pins: 5Item: Disc Cam Lock
Max. Latching Distance (In.): 1-15/32Weather Resistant: No
Country of Origin (subject to change): China

Description

Disc Cam Lock, Type Keyed Different, Finish Bright Brass, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 1 1/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 25/32, 1-1/8, 1-15/32 In, For Door Thickness 7/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Reviews