Standard Keyed Cam Lock, Key Different

AMERICAN LOCK| Zoro #: G1444222| Mfr #: ADCL13803

$6.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Key Type: Different
Mounting Hole Dia. (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444222 Mfr #: ADCL13803
Number of Pins: 5Key Type: Different
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 1-3/8
Cam Lock Type: Standard Keyed Cam LockNumber of Keys: 2
Item: Disc Cam LockIncludes: Removable Flat Cam, Reversible Offset Cams
Opens With: KeyHead Dia. (In.): 15/16
Unlock Turn Direction: LeftOffset (In.): 11/32
Weather Resistant: NoMax. Latching Distance (In.): 1-23/32
Unlocking Radius (Deg.): 90 or 180For Door Thickness (In.): 1-1/8
Cam Width (In.): 5/8Finish: Bright Brass
Country of Origin (subject to change): China

Description

Disc Cam Lock, Type Keyed Different, Finish Bright Brass, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 1 3/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 1-1/32, 1-3/8, 1-23/32 In, For Door Thickness 1 1/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Reviews