Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Standard Keyed Cam Lock, Key Different

AMERICAN LOCK| Zoro #: G0419063| Mfr #: ADCL7814A

$6.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Keys: 2
Includes: Removable Flat Cam, Reversible Offset Cams
Cam Length (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419063 Mfr #: ADCL7814A
Number of Keys: 2Includes: Removable Flat Cam, Reversible Offset Cams
Cam Length (In.): 7/8For Door Thickness (In.): 5/8
Key Type: DifferentUnlock Turn Direction: Left
Offset (In.): 11/32Finish: Bright Nickel
Cam Width (In.): 5/8Cam Lock Type: Standard Keyed Cam Lock
Opens With: KeyHead Dia. (In.): 15/16
Unlocking Radius (Deg.): 90 or 180Mounting Hole Dia. (In.): 3/4
Number of Pins: 5Item: Disc Cam Lock
Max. Latching Distance (In.): 1-7/32Weather Resistant: No
Country of Origin (subject to change): China

Description

Disc Cam Lock, Type Keyed Different, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Housing Length 7/8 In, Cam Length 1-1/8, 1-1/2 In, Cam Width 5/8 In, Max Latching Distance 17/32, 7/8, 1-7/32 In, For Door Thickness 5/8 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Includes Removable Flat Cam and Reversible 11/32 In Offset Cams

Reviews