Standard Keyed Cam Lock, Key Different

AMERICAN LOCK| Zoro #: G1953506| Mfr #: A8118R

$14.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1953506 Mfr #: A8118R
Unlocking Radius (Deg.): 90 or 180Max. Latching Distance (In.): 1-1/8
Weather Resistant: NoCam Lock Type: Standard Keyed Cam Lock
Finish: Bright NickelUnlock Turn Direction: Left
Offset (In.): 1/8Opens With: Key
Cam Width (In.): 5/8Number of Pins: 7
Item: Tubular Cam LockIncludes: Removable Flat Cam, Reversible Offset Cams
Standards: NAMAHead Dia. (In.): 15/16
Mounting Hole Dia. (In.): 3/4Cam Length (In.): 1-1/8
For Door Thickness (In.): 13/16Max. Latching Distance (In.): 1-1/8
Key Type: DifferentCountry of Origin (subject to change): Mexico

Product Description

Tubular Cam Lock, Type Keyed Different, Finish Bright Nickel, Housing Length 1 1/8 In, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Cam Length 1 1/8 In, Cam Width 5/8 In, Max Latching Distance 1, 1 1/8, 1 1/4 In, For Door Thickness 13/16 In, Unlock Turn Direction Left, Unlocking Radius 90 or 180 Deg, Number of Pins 7, Standards NAMA, Includes Removable Flat Cam and Reversible 1/8 In Offset Cam

Product Reviews