Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Return Air Grille, 10 X 22, Powder Coated

  • Zoro #: G5232851
  • Mfr #: SG-10x22-RTW-4PK
American Louver Return Air Grille,  10 X 22,  Powder Coated SG-10x22-RTW-4PK
American Louver Return Air Grille,  10 X 22,  Powder Coated SG-10x22-RTW-4PK
$141.55 ($35.39/unit)
  • Overall Height (In.): 23.75
  • Overall Width (In.): 11.75
  • Construction: Aluminum
See full product details
This item ships free.

American Louver #SG-10X22-RTW-4PK Specifications

  • Zoro #: G5232851
  • Mfr #: SG-10x22-RTW-4PK
Overall Height (In.): 23.75 Overall Width (In.): 11.75
Construction: Aluminum Finish: Powder Coated
Max. Duct Width (In.): 22 Max. Duct Height (In.): 10
Features: Sight Proof with 45 Degree Blades, Smooth and Even Finish Around Frame; Ideal for Use in Walls, Drop Ceilings and Special Applications Item: Return Air Grille
Grille/Register Item: Return Air Grille Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here is some additional information about American Louver Return Air Grille. Finish: Powder Coated, Max Duct Width In : 22.

Reviews of American Louver #SG-10X22-RTW-4PK