American Louver

Return Air Grille, 22 X 22, Matte, Plastic

American Louver Return Air Grille,  22 X 22,  Matte,  Plastic STR-ERFG-W
Hover or click to zoom Tap to zoom
Key Features
  • Grille/Register Item: Return Air Grille
  • Item: Return Air Grille
  • Type: Eggcrate
  • Max. Duct Width (In.): 22
  • Max. Duct Height (In.): 22
  • Finish: Matte
  • Material: Plastic
  • Bar Spacing: 1/2"
See full product details
$103.68

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

American Louver #STR-ERFG-W Specifications

  • Grille/Register Item: Return Air Grille
  • Item: Return Air Grille
  • Type: Eggcrate
  • Max. Duct Width (In.): 22
  • Max. Duct Height (In.): 22
  • Finish: Matte
  • Material: Plastic
  • Bar Spacing: 1/2"
  • Overall Width (In.): 23 3/4 in
  • Overall Height (In.): 23 3/4 in
  • Depth (In.): 2.1 in
  • Product Type: Return Air Grille
  • Country of Origin (subject to change): United States

Description

Return Air Grille, Eggcrate, Return Air Grille, Overall Height (In.) 23 3/4 in, Overall Width (In.) 23 3/4 in, Depth (In.) 2.1 in, Max. Duct Height (In.) 22 in, Max. Duct Width (In.) 22 in, Air Flow (CFM) 1000, 1/2 in, Matte Finish, Plastic Construction, Square Duct Ready

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of American Louver #STR-ERFG-W

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.