American Louver
Return Air Grille, 22 X 22, Powder Coated
- Mfr # SG-22X22-RTW-2PK
- Zoro # G5232860
$137.99
Subtotal: $137.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Max. Duct Width (In.) 22
- Max. Duct Height (In.) 22
- Finish Powder Coated
- Construction Aluminum
- Overall Width (In.) 11.75
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 AG-12X12-RSW-5PK
- AMERICAN LOUVER Eggcrate Panel, Ovrszd, PK10, Aluminum ALUMWHT3060-10PK
- AMERICAN LOUVER Return Air Grille, 22 X 22, Powder Coated AG-22X22-RTW-2PK
- AMERICAN LOUVER Return Air Grille, 22 X 22, Smooth, Plastic STR-ERFG-BK
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK2 AG-10X10-RSW-2PK
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x8", PK5 AG-8X8-RSW-5PK
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x 6", PK2 AG-6X6-RSW-2PK
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 TC-24-2448BK-5PK
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 8"x 8", PK2 AG-8X8-RSW-2PK
- GREYSTONE Register Floor Brn 14X4" C150MB 04X14
- IMPERIAL MFG GROUP USA American Metal #Ru410Pa-R 4X10 Almond Floor Register RG1478
- American Louver Air Vent Covers & Floor Registers