American Paper Converting
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White
Mfr # EN8016-6
Zoro # G003474195
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.88 in
- Sheet Length 800 ft
- Roll Length 800 ft
Explore More Products
- AMERICAN PAPER CONVERTING Recycled Hardwound Paper Towels, 1-Ply, 1.8 Core, 7.88 X 800 Ft, White, 6PK EW80166
- AMERICAN PAPER CONVERTING Recycled Hardwound Paper Towels, 7.87in X 700 Ft, Kraft, 12PK EK7016
- AMERICAN PAPER CONVERTING Recycled Multifold Paper Towels, 1-Ply, 9.5 X 9.5, White, 16 Packs/carton, 16PK EW416
- AMERICAN PAPER CONVERTING Recycled Center-Pull Paper Towels, 2-Ply, 7.68 X 15.87, White, 6PK EC600
- ENMOTION Brown High Capacity Hardwound Paper Towel Roll, 6PK 89480
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White K085
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White 01510
- SELLARS Paper Towels, 692 Sheets, White 10252
- BOUNTY Double Roll Paper Towel, 2Ply 66539
- SCOTT Surpass C-Fold Paper Towels, 150 Sheets, White TTWCFS
- SOLARIS PAPER Pe Livi 7 In. X 850 1Ply Locor Embossed Hard Wound Roll Towel, White 6Pk 46898 (PE)
- American Paper Converting Paper Towels