American Pride
SINGLE CURVED ROD BRUSHED NICKEL
Mfr # 35607BNAP
Zoro # G8151476
Sold in multiples of 6 for $176.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Pride
- MFR # 35607BNAP
- Zoro # G8151476
- UPC # 43197150608
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Make your bathtub or shower feel more spacious with the innovatively designed American Pride Rustproof Aluminum Curved Shower Rod. Strong and lightweight aluminum construction makes this rustproof shower rod the optimal solution for hanging a shower curtain and liner. The rod easily adjusts to fit standard-sized tubs and showers from 56 in. up to 72 in. long and its curved shape provides up to an extra 11 in. of elbow room when fully extended. Mounting hardware and instructions are included for secure installation. There is no cutting required. The rod comes in an attractive brushed nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01AAM0200)
- STENNER PVC Injection Check Valve, 3/8", EDPM Se (BC238-1)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 160 (82817)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Brushed Nickel (9PRBNAP)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Chrome (9PRSSAP)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-2BZ)
- KOHLER Slide Bar 30 (8524-PB)
- DURAVIT Architec Shower Tray White (720254000000090)
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13020-SS)