American Red Cross

Bulk First Aid kit, Plastic, 10 Person


$13.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (2) Patch Plastic Bandage, 1-1/2 in x 1-1/2 in, (5) Adhesive Plastic Bandage, 1 in x 3 in, (15) Adhesive Plastic Bandage, 3/4 in x 3 in, (1) Elbow and Knee Plastic Bandage, 2 in x 4 in, (4) Gauze Dressing Pad, 3 in x 3 in, (1) Conforming Gauze Roll Bandage, 3 in, (1) Trauma Pad, 5 in x 9 in, (1) Cloth First Aid Tape Roll, 1 in x 5 yd, (2) BZK Antiseptic Towelette, (2) Chewable Aspirin Tablet, 81mg EA., (2) Triple Antibiotic Ointment Pack, 0.5g EA., (2) Hand Sanitizer Pack, 0.9g EA., (1) Scissors, (2) Latex Free Gloves, (1) Conveniently Sized Plastic Case, (1) American Red Cross First Aid Guide
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information