BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bandage, Plastic, 1-1/2 In L, PK10

AMERICAN RED CROSS| Zoro #: G1230241| Mfr #: FAE-3000

$6.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Latex Content: Latex FreeIncludes: (10) 1-1/2 x 1-1/2" Adhesive BandagesColor: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230241 Mfr #: FAE-3000
Latex Content: Latex FreeIncludes: (10) 1-1/2 x 1-1/2" Adhesive Bandages
Color: BeigePackage Type: Box
For Use With: 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GRLength: 1-1/2"
Width: 1-1/2"Item: Adhesive Bandages
Standards: ANSI/ISEA Z308.1-2009Metal Detectable: No
Industry Type: HealthcareMaterial: Plastic
Waterproof: NoCountry of Origin (subject to change): China

Description

Strip Bandages, Bandage Color Beige, Bandage Material Plastic, Length 1-1/2 In., Width 1-1/2 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 10, Package Quantity 10

Reviews