Bandage, Plastic, 3 In L, PK25

AMERICAN RED CROSS| Zoro #: G0760532| Mfr #: FAE-3004

$6.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Includes: (25) 3/4 x 3" Adhesive Bandages
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760532 Mfr #: FAE-3004
Width: 3/4"Includes: (25) 3/4 x 3" Adhesive Bandages
Color: BeigeMetal Detectable: No
Length: 3"Waterproof: No
Material: PLASTICItem: Adhesive Bandages
For Use With: 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GRLatex Content: Latex Free
Industry Type: HealthcareStandards: ANSI/ISEA Z308.1-2009
Package Type: BoxCountry of Origin (subject to change): China

Description

Strip Bandages, Bandage Color Beige, Bandage Material Plastic, Length 3 In., Width 3/4 In., Metal Detectable No, Water Resistant/Waterproof None, Bandages Included 25, Package Quantity 25

Reviews