American Red Cross

Bulk First Aid Kit, PVC, 25 Person


$37.65
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Includes (75) 3/4 in x 3 in Adhesive Plastic Bandages, (20) 3/4 in x 3 in Fabric Bandages, (30) 1 in x 3 in Adhesive Plastic Bandages, (10) 1 in x 3 in Fabric Bandages, (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (2) 2 in x 4 in Elbow and Knee Plastic Bandages, (50) 3/8 in x 1-1/2 in Junior Plastic Bandages, (1) 1-1/2 in x 1-1/2 in Patch Plastic Bandage, (3) Butterfly Wound Closures, (6) 2 in x 2 in Gauze Dressing Pads, (4) 3 in x 3 in Gauze Dressing Pads, (2) 4 in x 4 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (6) Extra-Strength Non-Aspirin Tablets, (14) Alcohol Cleansing Pads, (15) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (2) First Aid Cream Packs, (3) Insect Sting Relief Pads, (2) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) 3.5g Burn Relief Pack, (1) Sterile Eye Pad, (1) Emergency Blanket, (3) 2 in x 2 in Moleskin Squares, (1) 1-Time Use Thermometer, (10) 3 in Cotton Tipped Applicators, (2) 6 in x 11/16 in Finger Splint, (2) Nitrile Latex-Free Medical Grade Gloves, (1) 4-1/2 in Nickel-Plated Scissors, (1) 4 in Plastic Tweezers, (1) First Aid Guide
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application General Purpose
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us