THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

First Aid/Burn Cream, Foil Pack, 0.9g, PK10

AMERICAN RED CROSS| Zoro #: G1126167| Mfr #: FAE-7011

$6.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Burn Cream
Includes: (10) Burn Cream Packets
Size: 0.9g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126167 Mfr #: FAE-7011
Item: Burn CreamIncludes: (10) Burn Cream Packets
Size: 0.9gApplication: Burn Relief
Formula: 0.13% Benzalkonium Chloride, 0.5% Lidocaine HCLPackage Type: BOX
Industry Type: HealthcareStandards: ANSI Z308.1-2015
Country of Origin (subject to change): United States

Description

First Aid/Burn Cream, .9 gm Single Use Foil Pack, Lidocaine HCL, Benzalkonium Chloride, For Use With G1807084 First Aid Cabinet, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews