Antiseptic Cleansing Towelettes, PK10

AMERICAN RED CROSS| Zoro #: G0825413| Mfr #: FAE-4002

$9.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: BZK Wipe
Application: Antiseptics
Standards: ANSI Z308.1-2015
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825413 Mfr #: FAE-4002
Item: BZK WipeApplication: Antiseptics
Standards: ANSI Z308.1-2015Size: 4-3/4" x 7-3/4"
Includes: (10) Antiseptic WipesIndustry Type: Healthcare
Formula: 0.13% Benzalkonium ChloridePackage Type: BOX
Country of Origin (subject to change): China

Description

Antiseptic Cleansing Wipe, Benzalkonium Chloride, Sheet Size 4 3/4 x 7 3/4 In, For Use With G1807084 First Aid Cabinet, Package Quantity 10

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews