Castile Soap Towelettes, PK10

AMERICAN RED CROSS| Zoro #: G2408016| Mfr #: FAE-4004

$3.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408016 Mfr #: FAE-4004
Formula: Coconut Oil BasedStandards: ANSI/ISEA Z308.1-2009
Includes: (10) Castile Soap TowelettesItem: Castile Soap Towelettes
Size: -Application: Skin Cleaner
Package Type: BoxCountry of Origin (subject to change): United States

Product Description

Castile Soap Towelette, Coconut Oil Based, For Use With G1807084 First Aid Cabinet, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.