SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CPR/AED Kit, Universal, White

AMERICAN RED CROSS| Zoro #: G1400953| Mfr #: RC-643-PB

$20.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"Kit Type: UnitizedDisposable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400953 Mfr #: RC-643-PB
Width: 1-1/2"Kit Type: Unitized
Disposable: NoNumber of Components: 17
Case Type: BagIncludes: CPR Face Shield, (4) Latex Free Vinyl Gloves, (2) Bzk Antiseptic Towelettes, (2) Antimicrobial Wipes, (2) 4" x 4" Gauze Dressing Pads, 7-1/4" Utility Shear, Razor, 0.9 g Hand Sanitizer Pack, 24" X 24" Biohazard Bag, Twist Tie, How-To-Use Guide
Item: CPR/AED KitLength: 7"
Size: UniversalCase Material: Plastic
Height: 11"Case Color: White
Industry Type: HealthcarePeople Served: 2
Country of Origin (subject to change): United States

Description

CPR/AED Kit, Size Universal, Kit Type Unitized, Number of Components 17, 2 People Served, Case Type Bag, Case Material Plastic, Case Color White, Disposable No, Height 11 In., Length 7 In., Width 1-1/2 In., Includes CPR Face Shield, (4) Latex Free Vinyl Gloves, (2) Bzk Antiseptic Towelettes, (2) Antimicrobial Wipes, (2) 4 In. x 4 In. Gauze Dressing Pads, 7-1/4 In. Utility Shear, Razor, 0.9 g Hand Sanitizer Pack, 24 In. X 24 In. Biohazard Bag, Twist Tie, How-To-Use Guide

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews