Emergency Preparedness, Backpack, Modular

AMERICAN RED CROSS| Zoro #: G1750402| Mfr #: RC-662

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750402 Mfr #: RC-662
Includes: (1) American Red Cross First Aid Guide, (1) Nylon Backpack With Zipper, (2) Emergency Drinking Water, (1) 2400 Calorie Food Bar, (2) Exam-Quality Vinyl Gloves, (10) Adhesive Plastic Bandage, 3/4" X 3", (10) Junior Plastic Bandages, 3/8" X 1-1/2", (2) Patch Plastic Bandage, 1-1/2"X 1-1/2", (2) Non-Adhesive Bandages, 2" X 3", (2) Butterfly Wound Closure, (1) Triangular Sling/Bandage, 36" X 36" X 51", (4) Gauze Dressing Pad, 2" X 2", (1) Trauma Pad, 5" X 9", (1) Conforming Gauze Roll, 2", (1) First Aid Tape Roll, 1/2" X 5 yd., (3) Bzk Antiseptic Towelette, (4) Alcohol Cleansing Pad, (2) Antibiotic Ointment Packs, (2) First Aid Cream Packs, (1) Lip Ointment, (2) Castile Soap Towelette, (1) "Call 9-1-1" Banner, (1) Flashlight With 2 Batteries (Not Installed), (2) Light Stick, (1) Whistle With Neck Cord, (1) Emergency Poncho, (1) Emergency Blanket, 52"X 84", (4) Hand WarmersItem: Emergency SmartPack
Length: 19-5/8"Height: 9-3/8"
Width: 3"Country of Origin (subject to change): United States

Product Description

Emergency SmartPack, Height 9-3/8 In., Length 19-5/8 In., Width 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.