DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

First Aid Tape, White, 1/2 In. W, 10 yd. L

AMERICAN RED CROSS| Zoro #: G1028657| Mfr #: FAE-6000

$3.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: No
Industry Type: Healthcare
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028657 Mfr #: FAE-6000
Waterproof: NoIndustry Type: Healthcare
Color: WhiteWidth: 1/2"
Material: PaperLength: 10 yd.
Standards: ANSI/ISEA Z308.1-2015Item: First Aid Tape
Adhesive: YesCountry of Origin (subject to change): China

Description

First Aid Tape, Adhesive, Size 1/2 In x 10 Yd, For Use With G1807084 First Aid Kit

Reviews