Gauze Dressing Pad, No, Gauze, PK10

AMERICAN RED CROSS| Zoro #: G2400474| Mfr #: FAE-5000

$4.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Waterproof: No
Standards: ANSI/ISEA Z308.1-2009
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400474 Mfr #: FAE-5000
Waterproof: NoStandards: ANSI/ISEA Z308.1-2009
Industry Type: HealthcareColor: White
Width: 2"Material: Cotton
Length: 2"Package Type: Bag
Sterile/Non-Sterile: SterileItem: Gauze Dressing Pad
Includes: (10) Gauze Dressing PadCountry of Origin (subject to change): China

Description

Gauze Dressing Pad, Size 2 x 2 In, For Use With G1807084 First Aid Kit, Package Quantity 10

Reviews