Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hands Free Light, LED Lamp, 80mAh, PK2

  • Zoro #: G0128701
  • Mfr #: RCELSBNDL

$25.77 ($12.88/unit)

  • Drop Rating: 3.0m
  • Battery Burn Time: 4 hr.
  • Standards: UL
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

American Red Cross #RCELSBNDL Specifications

  • Zoro #: G0128701
  • Mfr #: RCELSBNDL
Drop Rating: 3.0m Battery Burn Time: 4 hr.
Standards: UL Lens Material: Polycarbonate
Safety Rating: Class I, II, Div. 1, 2, Group A, B, C, D, T5 Lumens Range: 0 to 49
Batteries Included: Yes Body Color: White
Body Dia.: 2.25" Flashlight Grade: General Purpose
Switch Type: Push button Flashlight Beam Type: Flood
Item: Hands Free Light Flashlight Battery Size: 3.7V
Run Time on High Setting: 4 hr. Length: 10.00"
Lamp Type: Led Lumens: 25
Light Output Modes: High Safety Rated: Class I, Div. 1
Peak Beam Intensity: 1150/350cd Flashlight Body Material: Plastic
Lighting Technology: LED Lamp Life: 50,000
Rechargeable: Yes Weight with Batteries: 2.00 oz.
Special Light Output Mode: Beacon, Strobe Manufacturers Warranty Length: 1 yr.
Flashlight Grouping Type: Hands Free Light Flashlight Battery Type: NiMH
Beam Distance: 15m Maximum Lumens Output: 25
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 25, Lumens Range 0 to 49, Maximum Lumens Output 25, Flashlight Battery Size 3.7V, Flashlight Battery Type NiMH, Run Time on High Setting 4 hr., Body Color White, Flashlight Body Material Plastic, Body Dia. 2.25 In., Length 10.00 In., Light Output Modes High, Batteries Included Yes, Safety Rating Class I, II, Div. 1, 2, Group A, B, C, D, T5, Battery Burn Time 4 hr., Beam Distance 15m

Reviews of American Red Cross #RCELSBNDL