KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knuckle Bandage, Fabric, PK10

AMERICAN RED CROSS| Zoro #: G1311344| Mfr #: FAE-3008

$3.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Includes: (10) Knuckle Bandages
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311344 Mfr #: FAE-3008
Width: 1-1/2"Includes: (10) Knuckle Bandages
Color: BeigeMetal Detectable: No
Length: 3"Waterproof: No
Material: FabricItem: Adhesive Bandages
For Use With: 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GRLatex Content: Latex Free
Industry Type: HealthcareStandards: ANSI/ISEA Z308.1-2009
Package Type: BoxCountry of Origin (subject to change): China

Description

Fabric Knuckle Bandage, Adhesive, For Use With G1807084 First Aid Kit, Package Quantity 10

Reviews